Shop All Closed Circuit TV System Accessories
Altronix
IP Over Coax Tranceiver
Mfr # EBRIDGE1CT
Zoro # G7066473
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC to 24V DC Class 2 Power Supply or 16V AC to 24V AC Class 2 Plug-In Transformer
- Height (In.) 1 in
- Width (In.) 2.5 in
- Length (In.) 3.7969 in
- Batteries Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # EBRIDGE1CT
- Zoro # G7066473
- UPC # 782239948437
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Height (In.) | 1 in |
Width (In.) | 2.5 in |
Length (In.) | 3.7969 in |
Details
Item | IP Over Coax Transceiver |
Input Voltage | 12V DC to 24V DC Class 2 Power Supply or 16V AC to 24V AC Class 2 Plug-In Transformer |
Batteries Required | No |
For Use With | IP Cameras |
Standards | CE, UL 60950-1, Z1409 |
Sub-Category | Video System Component |
Number of Outputs | 1 |
Description
IP Over Coax Transceiver, Length (In.) 3-51/64, Width (In.) 2-1/2, Height (In.) 1, Number of Outputs 1, Input Voltage 12VDC to 24VDC Class 2 Power Supply or 16VAC to 24VAC Class 2 Plug-In Transformer, Standards UL 60950-1, CE, Z1409, For Use With IP Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- ILC Replacement For TROJAN L16GAC, 8PK (L16G-AC-8-PACK)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- Altronix Closed Circuit TV System Accessories