Shop All Closed Circuit TV System Accessories
Altronix
IP Over Coax Receiver, 16 Channel
Mfr # EBRIDGE16CR
Zoro # G7116733
Free Shipping & Returns
$3,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Channel
- Input Voltage 24 to 56V DC, 24V AC
- Overall Height 1 5/8 in
- Width (In.) 19.125 in
- Height (In.) 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EBRIDGE16CR
- Zoro # G7116733
- UPC # 782239948741
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 5/8 in |
Width (In.) | 19.125 in |
Height (In.) | 1.625 in |
Length (In.) | 8.5 in |
Overall Length | 8 1/2 in |
Overall Width | 19 1/8 in |
Enclosure Depth | 8 1/2 in |
Enclosure Width | 19 1/8 in |
Enclosure Height | 1 5/8 in |
Details
Item | IP Over Coax Receiver |
Type | 16 Channel |
Input Voltage | 24 to 56V DC, 24V AC |
For Use With | IP Cameras |
Standards | C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed |
Batteries Required | Batteries Not Required |
Sub-Category | Video System Component |
Number of Outputs | 16 |
ANSI/BHMA Finish | Unfinished |
Compatible Brand | Altronix |
Compatible Manufacturer Model Number | eBridge1CT |
Product Type | IP Over Coax Receiver |
Includes Hardware | Hardware Included |
Description
IP Over Coax Receiver, Type 16 Channel, Length (In.) 8-1/2, Width (In.) 19-1/8, Height (In.) 1-5/8, Number of Outputs 16, Input Voltage 24VDC to 56VDC UL Listed Class 2 Power Supply or UL Listed 24VAC Class 2 Plug-In Transformer, Standards UL 60950-1, For Use With IP Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Mgs400-318 (MGS400-318 COMMSCOPE)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5437)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Black, 115/230VAC Input V (NETWAY1D)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- Altronix Closed Circuit TV Systems & Accessories