Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure Xlg Fits 2- 12Ah Battery
Mfr # BC400
Zoro # G6085457
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure
- Finish Gray
- Enclosure Height (In.) 15.5 in
- Sub-Category Enclosure
- Includes Cam Lock, Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BC400
- Zoro # G6085457
- UPC # 782239930951
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Width (In.) | 12 in |
Overall Height | 15 1/2 in |
Enclosure Width | 12 in |
Enclosure Depth | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 12 in |
Enclosure Height | 15 1/2 in |
Details
Item | Enclosure Xlg Fits 2- 12Ah Battery |
Type | Enclosure |
Finish | Gray |
Sub-Category | Enclosure |
Includes | Cam Lock, Keys |
Batteries Required | Batteries Required |
Material | Steel |
Standards | RoHS Compliant, UR |
Product Type | Enclosure Fits |
ANSI/BHMA Finish | Unfinished |
Description
Enclosure Xlg Fits 2- 12Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 4.50, Enclosure Width (In.) 12.00, Enclosure Height (In.) 15.5, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (750B2X1/32-100)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- Altronix Electromagnetic Locking Systems