Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure- Nema 4/Ip65 Outdoor Rated
Mfr # WP1
Zoro # G7590816
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure Outdoor
- Material Steel
- Batteries Required Batteries Required
- Enclosure Depth (In.) 6 in
- Enclosure Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # WP1
- Zoro # G7590816
- UPC # 782239934614
- Country of Origin Italy
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Depth (In.) | 6 in |
Enclosure Width (In.) | 8 in |
Enclosure Height (In.) | 12 in |
Overall Length | 6 in |
Overall Height | 12 in |
Overall Width | 8 in |
Enclosure Width | 8 in |
Enclosure Height | 12 in |
Enclosure Depth | 6 in |
Details
Item | Enclosure- Nema 4/Ip65 Outdoor Rated |
Type | Enclosure Outdoor |
Material | Steel |
Batteries Required | Batteries Required |
Standards | RoHS Compliant |
Includes | Backplane, Turn Lock |
Finish | Gray |
Sub-Category | Enclosure |
ANSI/BHMA Finish | Unfinished |
Fuse Type | Fused |
Product Type | Enclosure |
Description
Enclosure- Nema 4/Ip65 Outdoor Rated, Type Enclosure Outdoor, Material Steel, Finish Gray, Enclosure Depth 6.00 In, Enclosure Width 8.00 In, Enclosure Height 12 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE FIRSTCHOIC 3690 Concealed Vertical Rod Exit, 36" Device, Narrow Stile Application, Non-Handed, E (FCH-369036-BR)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ZORO SELECT O-Ring, Dash 149, Silicone, 0.1 In., PK10 (U38883.009.0281)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Low Current (ALSD2)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX Enclosure Lg Fits 2- 7Ah Battery (BC300)
- Altronix Electromagnetic Locking Systems