Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure Lg Fits 2- 7Ah Battery
Mfr # BC300
Zoro # G7572406
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure
- Sub-Category Enclosure
- Finish Gray
- Batteries Required No
- Enclosure Depth (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BC300
- Zoro # G7572406
- UPC # 782239935062
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Height (In.) | 13.5 in |
Enclosure Width (In.) | 13 in |
Details
Item | Enclosure Lg Fits 2- 7Ah Battery |
Type | Enclosure |
Sub-Category | Enclosure |
Finish | Gray |
Batteries Required | No |
Includes | Cam Lock |
Material | Steel |
Description
Enclosure Lg Fits 2- 7Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 3.25, Enclosure Width (In.) 13.00, Enclosure Height (In.) 13.50, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- PRIMELINE TOOLS 3/8 in. Offset Nylon Dial Action Closet Door Hanger (2 Pack) (N 7176)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ALTRONIX Access Power Controller 4 Fused Trigger (ACM4)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- Altronix Electromagnetic Locking Systems