Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure Kit, X-Large
Mfr # BC400SG
Zoro # G6563934
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure Kit
- Enclosure Width (In.) 12 in
- Enclosure Height (In.) 15.5 in
- Sub-Category Enclosure
- Enclosure Depth (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BC400SG
- Zoro # G6563934
- UPC # 782239935963
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Width | 12 in |
Enclosure Height | 15 1/2 in |
Overall Width | 12 in |
Overall Length | 4 1/2 in |
Enclosure Depth | 4 1/2 in |
Overall Height | 15 1/2 in |
Details
Item | Enclosure Xlg Fits 2- 12Ah Battery W/Shelf |
Type | Enclosure Kit |
Sub-Category | Enclosure |
Includes | Cam Lock, Keys |
Batteries Required | Batteries Required |
Material | Steel |
Finish | Gray |
Standards | RoHS Compliant |
ANSI/BHMA Finish | Unfinished |
Product Type | Enclosure Fits |
Description
Enclosure Xlg Fits 2- 12Ah Battery W/Shelf, Type Enclosure Kit, Material Steel, Finish Grey, Enclosure Depth (In.) 4.50, Enclosure Width (In.) 12.00, Enclosure Height (In.) 15.5, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- GLADIATOR GLADIATOR GAWUXXUHRH Utility Hook, 50 lb Weight Capacity, Wall Mounting, Steel (GAWUXXUHRH)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- ALTRONIX Lead Acid Battery- 12VDC/12Ah (BT1212)
- ALTRONIX Enclosure Fits 1- 12Ah Battery (CAB4)
- ALTRONIX Power Conversion Module (VR4T)
- ALTRONIX Access Power Controller 4 Fused Trigger (ACM4)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- ROSSLARE EXTRA LONG RANGE RF READE (ROS-AY-L23G)
- Altronix Electromagnetic Locking Systems