Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure Fits 2- 7Ah Battery
Mfr # BC200
Zoro # G6109074
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure
- Material Steel
- Includes Battery/Component Shelf, Cam Lock, Keys
- Enclosure Height (In.) 12.25 in
- Sub-Category Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BC200
- Zoro # G6109074
- UPC # 782239930944
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Height (In.) | 12.25 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Width (In.) | 7.75 in |
Overall Length | 4 1/2 in |
Enclosure Depth | 4 1/2 in |
Enclosure Width | 7 1/4 in |
Overall Width | 7 1/4 in |
Enclosure Height | 12 1/4 in |
Overall Height | 12 1/4 in |
Details
Item | Enclosure Fits 2- 7Ah Battery |
Type | Enclosure |
Material | Steel |
Includes | Battery/Component Shelf, Cam Lock, Keys |
Sub-Category | Enclosure |
Batteries Required | Batteries Required |
Finish | Gray |
Standards | RoHS Compliant, UR |
Product Type | Enclosure Fits |
ANSI/BHMA Finish | Unfinished |
Description
Enclosure Fits 2- 7Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 4.50, Enclosure Width (In.) 7.75, Enclosure Height (In.) 12.25, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Suzuki Kizashi 2010-2012 / 4-Button Smart Key / PN: 37172-57L20 / KBRTS009 (RSK-SUZ-57L20)
- PRIME-LINE 5/16 in. Bronze Diecast Screen Clip Flush 100 Pack (PL 14467)
- SDC FIRST CHOICE, ELR KIT (SDC-LR100FCK)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Polished Copper Contemporary Drawer Pull (BP205160191)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX Din Rail Mount Annual Timer 12/24V Ac/Dc (DPT724A)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX 8A Nac Extender 4 Class A/B (AL842ULADA)
- DETEX LOW ENERGY AUTOMATIC OPERATOR FOR DOUBLE DOOR PUSH, 75.5 IN FOR PAIRS OF 3 FT DOORS, 204-RI CLEAR AR (DTX-AO19-2x75.5xPUSHxAL)
- Altronix Electromagnetic Locking Systems