Shop All Electromagnetic Lock Activation Devices
Altronix
Enclosure Fits 1- 12Ah Battery
Mfr # CAB4
Zoro # G7113102
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosure
- Enclosure Depth (In.) 4.5 in
- Sub-Category Enclosure
- Enclosure Height (In.) 5.62 in
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # CAB4
- Zoro # G7113102
- UPC # 782239934768
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Depth (In.) | 4.5 in |
Enclosure Height (In.) | 5.62 in |
Enclosure Width (In.) | 7.0 in |
Details
Item | Enclosure Fits 1- 12Ah Battery |
Type | Enclosure |
Sub-Category | Enclosure |
Finish | Gray |
Batteries Required | No |
Material | Steel |
Description
Enclosure Fits 1- 12Ah Battery, Type Enclosure, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 7.00 In, Enclosure Height 5.62 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 158x36 BRZ DR Bottom (B59/36H)
- STRYBUC Fit All Folding Handle Kit (37-165U-7)
- WESLOCK Dual Option Adjustable Dead Latch Antique Brass (12721XA-SL)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ALTRONIX Power Conversion Module (VR4T)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- SENSORMATIC Exit Motion Sensor, 4-1/2in W x 1-3/4in H (TREX-LT)
- Altronix Electromagnetic Lock Activation Devices