Shop All Electrical Enclosures
Altronix
Enclosure, 8-1/2 in H, 3-1/2 in D
Mfr # BC100
Zoro # G1386132
product price: $60.15
/ea
Sold in multiples of 2 for $120.30
$120.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8-1/2 in
- Depth 3-1/2 in
- Width 7-1/2 in
- Product Name Enclosure 8.5"H x 7.5"W x 3.5"D
- Device Supported Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BC100
- Zoro # G1386132
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 8-1/2 in |
Depth | 3-1/2 in |
Width | 7-1/2 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Product Name | Enclosure 8.5"H x 7.5"W x 3.5"D |
Device Supported | Battery |
Product Type | Mounting Box |
Product Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161608LP)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- Altronix Electrical Enclosures