Shop All Electrical Enclosures
Altronix
Enclosure, 4-1/2 in H, 7 in D
Mfr # T2428175C
Zoro # G0622283
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Depth 7 in
- Width 5.80 in
- Power Rating 175 VA
- Output Voltage 24 V AC, 28 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # T2428175C
- Zoro # G0622283
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 4-1/2 in |
Depth | 7 in |
Width | 5.80 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Power Rating | 175 VA |
Output Voltage | 24 V AC, 28 V AC |
Maximum Line Current | 7.25 A |
Product Name | T2428175C Step Down Transformer |
Product Type | Step Down Transformer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 72.06 in H, 30 in W, 18.06 in D, NEMA 12, Hinged (A723018FSG)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- Altronix Electrical Enclosures