Shop All Electrical Enclosures
Altronix
Enclosure, 15-1/2 in H, 4-1/2 in D
Mfr # ACM8E
Zoro # G0616044
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/2 in
- Depth 4-1/2 in
- Width 12.2 in
- Product Series ACM
- NDAA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ACM8E
- Zoro # G0616044
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 15-1/2 in |
Depth | 4-1/2 in |
Width | 12.2 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Product Series | ACM |
NDAA Compliant | Yes |
Product Type | Power Module |
Output Voltage | 12 V DC |
Compatibility | Card ReaderAccess Control Devices:Mag Lock, Electric Strike, Magnetic Door Holder |
Product Name | ACM8E Power Module |
UL Listing | UL LISTED |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806G)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A30R248HCR)
- Altronix Electrical Enclosures