Shop All Electromagnetic Lock Activation Devices
Altronix
Door Control Timer W/Sounder
Mfr # DL 3
Zoro # G6962121
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Timer
- Number of Outputs 12/24 AC/DC
- Length (In.) 1.5 in
- Input Frequency (Hz) 60
- Height (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # DL 3
- Zoro # G6962121
- UPC # 782239931491
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 1.5 in |
Height (In.) | 0.75 in |
Width (In.) | 4 in |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Details
Item | Timer |
Type | Timer |
Number of Outputs | 12/24 AC/DC |
Input Frequency (Hz) | 60 |
Voltage Output | 12/24 AC/DC |
Input Voltage | 12/24 AC/DC |
Batteries Required | No |
Material | Phenolic or Fiberglass |
Sub-Category | Timer |
Features | Isolated AC or DC Voltage 5V to 24V Trigger, Time Adjustable from 1 sec to 1 min |
Product Type | Timer |
Description
Timer, For Use With -, Features Isolated AC or DC Voltage 5V to 24V Trigger, Time Adjustable from 1 sec to 1 min, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lockable Quick Access Heavy-Duty Steel 7 In. Key Cabinet (001795)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6 (DH-116-AL)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, RH (1EE7E4C229RP3626RH)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LMR)
- ALTRONIX Power Conversion Module (VR4T)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- ALTRONIX Power Conversion Module (VB1T)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- Altronix Electromagnetic Lock Activation Devices