Shop All Electromagnetic Lock Activation Devices
Altronix
Door Control Timer 12-24V Ac/Dc
Mfr # DL1
Zoro # G6181664
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Timer
- Length (In.) 1.5 in
- Height (In.) 0.75 in
- Input Voltage 12/24 AC/DC
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # DL1
- Zoro # G6181664
- UPC # 782239930227
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 1.5 in |
Height (In.) | 0.75 in |
Width (In.) | 4 in |
Overall Height | 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Timer |
Type | Timer |
Input Voltage | 12/24 AC/DC |
Voltage Output | 12/24 AC/DC |
Input Frequency (Hz) | 60 |
Material | Phenolic or Fiberglass |
Number of Outputs | 12/24 AC/DC |
Batteries Required | No |
Sub-Category | Timer |
Features | Isolated AC or DC Voltage 5V to 24V Trigger, Time Adjustable from 1 sec to 1 min |
Product Type | Timer |
Description
Timer, For Use With -, Features Isolated AC or DC Voltage 5V to 24V Trigger, Time Adjustable from 1 sec to 1 min, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Comm Pass Lever Elan Sc (F10CSVELA626)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- ALTRONIX Enclosure Kit (BC400SR)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- Altronix Electromagnetic Lock Activation Devices