Shop All Cooling Equipment Relays
Altronix
Din Rail Relay Module 48VDC 20Ma DPDT, Relay, -
Mfr # RDC48
Zoro # G6186625
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 48V DC
- Standards CSA, UL Recognized
- Sub-Category Relay Module
- Material Phenolic or Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # RDC48
- Zoro # G6186625
- UPC # 782239931651
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Width (In.) | 0.75 in |
Length (In.) | 1.63 in |
Height (In.) | 1.0 in |
Details
Item | Din Rail Relay Module 48VDC 20Ma DPDT |
Type | Relay |
Input Voltage | 48V DC |
Standards | CSA, UL Recognized |
Sub-Category | Relay Module |
Material | Phenolic or Fiberglass |
Batteries Required | No |
Description
Din Rail Relay Module 48Vdc 20Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 1.63 In, Width 0.75 In, Height 1.00 In, Input Voltage 48VDC, Standards UL Recognized, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x12", MERV 14 (33E969)
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- ALTRONIX Din Rail Relay Module 12VDC 86Ma DPDT, Relay, - (RDC12)
- ALTRONIX Sensitive Relay Module 12/24VDC 15Ma DPDT, Relay, - (RBSN)
- ALTRONIX Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, - (RB30)
- ALTRONIX Ratchet Relay 12/24VDC 20Ma DPDT, Relay, - (RBR1224)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- Altronix Cooling Equipment Relays