Shop All Cooling Equipment Relays
Altronix
Din Rail Relay Module 12VDC 86Ma DPDT, Relay, -
Mfr # RDC12
Zoro # G7544537
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 12V DC
- Standards CSA, UL Recognized
- Batteries Required No
- Width (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # RDC12
- Zoro # G7544537
- UPC # 782239931637
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Width (In.) | 0.75 in |
Height (In.) | 1.0 in |
Length (In.) | 1.63 in |
Details
Item | Din Rail Relay Module 12VDC 86Ma DPDT |
Type | Relay |
Input Voltage | 12V DC |
Standards | CSA, UL Recognized |
Batteries Required | No |
Sub-Category | Relay Module |
Material | Phenolic or Fiberglass |
Description
Din Rail Relay Module 12Vdc 86Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 1.63 In, Width 0.75 In, Height 1.00 In, Input Voltage 12VDC, Standards UL Recognized, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- JOHNSON CONTROLS Te-6316P-1 Temp Sensor; 1000 (TE-6316P-1)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- BROAN Aluminum Grease Filter (S99010042)
- ALTRONIX Sensitive Relay Module 12/24VDC 15Ma DPDT, Relay, - (RBSN)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- ALTRONIX Ratchet Relay 12/24VDC 20Ma DPDT, Relay, - (RBR1224)
- ALTRONIX Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, - (RB30)
- ALTRONIX Relay Module 12/24VDC 75Ma DPDT, Relay, - (RB1224)
- ALTRONIX Relay Module 24Vac 45 mA DPDT (RAC24)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- Altronix Cooling Equipment Relays