Shop All Electrical Parts
Altronix
DIN RAIL MOUNT RELAY & BASE, 24VDC OPERATION, 43MA CURRENT,
Mfr # RDC24
Zoro # G2804935
product price: $27.89
/ea
Sold in multiples of 25 for $697.25
$697.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Width 1.4"
- Depth 2.7"
- Product Type Relay
- Product Name RDC24 Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # RDC24
- Zoro # G2804935
- Country of Origin Unknown
- Category Electrical Parts
Dimensions
Height | 2.4" |
Width | 1.4" |
Depth | 2.7" |
Details
Product Type | Relay |
Product Name | RDC24 Relay |
Package Contents | RDC24 Relay, Base Module |
Additional Information | Input Voltage: 24VDC operation, Current draw: 43mA Contact Rating: 10 amp/220VAC or 28VDC DPDT contacts Electrical: Operating temperature: -25° C to 55° C ambient |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 4A, 250V AC, Non-Indicating (NON-4)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- Altronix Electrical Parts