Shop All Voltage Converters
Altronix
CONVERTS ONE 12 TO 24 VOLT, AC OR DC INPUT INTO FOUR FUSED
Mfr # ACM4
Zoro # G3193103
product price: $68.39
/ea
Sold in multiples of 2 for $136.78
$136.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V AC/DC to 24V AC/DC
- Height 1.3 in
- Width 3.4 in
- Depth 5.2 in
- Output Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ACM4
- Zoro # G3193103
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 1.3 in |
Width | 3.4 in |
Depth | 5.2 in |
Details
Item | Voltage Converter |
Converts | 12V AC/DC to 24V AC/DC |
Output Voltage | 12 V DC |
NDAA Compliant | Yes |
Product Name | ACM4 Access Power Controller Module |
Compatibility | Access Control Devices:Mag Locks, Electric Strikes, Magnetic Door Holders |
UL Listing | UL LISTED |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- Altronix Voltage Converters