Shop All Transformers
Altronix
Control Transformer, 12/24DC, 120V AC
Mfr # 340114
Zoro # G7071042
Sold in multiples of 25 for $14,499.75
Free Shipping & Returns
$14,499.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24DC
- Input Voltage 120AC
- Output Voltage 12/24DC
- UL Listing UL LISTED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # 340114
- Zoro # G7071042
- Country of Origin Unknown
- Category Transformers
Details
Item | Control Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/24DC |
Input Voltage | 120AC |
Output Voltage | 12/24DC |
UL Listing | UL LISTED |
Lock | Key Lock |
Amps | 10.1-20 |
Product Type | Power Controller |
Battery Charging | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- Altronix Power Distribution