Shop All Transformers
Altronix
Class 2 Transformer, 57 VA, Not Rated, 49°C, 28V AC, 115V AC
Mfr # T2856
Zoro # G7468675
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115V AC
- Output Voltage - Transformer 28V AC
- VA Rating - Transformer 57 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # T2856
- Zoro # G7468675
- UPC # 782239933860
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2 1/4 in |
Width | 3.15 in |
Depth | 1.15 in |
Details
Item | Class 2 Transformer |
Item - Transformer | Class 2 Transformer |
Input Voltage - Transformer | 115V AC |
Output Voltage - Transformer | 28V AC |
VA Rating - Transformer | 57 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Enclosure Rating | Not Rated |
Temp. Rise | 49°C |
Standards | RoHs |
Enclosure Type | Open |
Enclosure Style - Transformer | Open |
Phase | 1 |
Primary Connection | Line Cord |
Secondary Connection | Solder Terminals |
Protective Device | None |
Enclosure Finish | No Finish |
Description
Class 2 Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 28V AC, VA Rating - Transformer 57 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Line Cord, Secondary Connection Solder Terminals, Temp. Rise 49 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- SOUTHWIRE 250' 163 BLK Serv Cord, 250PK (55040303)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 16V AC, 115V AC (T16100)
- ALTRONIX Control Transformer, 300 VA, 115°C, 24/28V AC, 115V AC (T2428300E)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 24/28V AC, 120V AC (T2428100)
- ALTRONIX Control Transformer, 175 VA, 115°C, 28V AC, 115/220V AC (T28140D)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49°C, 16V AC, 115V AC (T1656)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 24V AC, 115/220V AC (T24130D)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH26)
- Altronix Power Distribution