Shop All Transformers
Altronix
Class 2 Transformer, 28 V AC, 115V AC
Mfr # T2856C
Zoro # G6981396
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115V AC
- Output Voltage - Transformer 28 V AC
- Color Gray
- Height 4.5 in
- Width 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # T2856C
- Zoro # G6981396
- UPC # 782239932856
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.5 in |
Width | 5.6 in |
Depth | 7 in |
Enclosure Depth (In.) | 4.5 in |
Enclosure Height (In.) | 5.62 in |
Enclosure Width (In.) | 7 in |
Enclosure Height | 5 5/8 in |
Enclosure Depth | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 7 in |
Overall Height | 5 5/8 in |
Enclosure Width | 7 in |
Description
Transformer 28Vac/56Va, 115Vac, Type Transformer W/Enclosure, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 7.00 In, Enclosure Height 5.62 In, Input Voltage 115VAC, Voltage OUTPut 28VAC, OUTPut Current 2A Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- Altronix Transformers