Shop All Electrical Enclosures
This Product is Discontinued
Altronix
Battery Enclosure (Discontinued)
Mfr # WP3
Zoro # G7510736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 13.3125 in
- Width (In.) 11.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # WP3
- Zoro # G7510736
- UPC # 782239948307
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height (In.) | 13.3125 in |
Width (In.) | 11.3125 in |
Details
Item | Outdoor Power Supply/Battery Enclosure |
Description
Outdoor Power Supply/Battery Enclosure, Depth (In.) 5-19/32, Height (In.) 13-5/16, Width (In.) 11-5/16, NEMA/IEC Frame NEMA 4/4X. IP66-11 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.