Shop All Electrical Enclosures
Altronix
Battery Enclosure
Mfr # WP2
Zoro # G6665985
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12 in
- Height (In.) 17.5 in
- Standards CE, cUL Listed, RoHS Compliant, UL Listed
- Includes Backplane
- Overall Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # WP2
- Zoro # G6665985
- UPC # 782239946877
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Width (In.) | 12 in |
Height (In.) | 17.5 in |
Overall Height | 17 1/2 in |
Overall Width | 15 5/16 in |
Overall Length | 6 11/16 in |
Enclosure Depth | 6 11/16 in |
Enclosure Width | 15 5/16 in |
Enclosure Height | 17 1/2 in |
Details
Item | Battery Enclosure |
Item - Electrical Enclosure | Battery Enclosure |
Standards | CE, cUL Listed, RoHS Compliant, UL Listed |
Includes | Backplane |
ANSI/BHMA Finish | Unfinished |
Product Type | Outdoor Power Supply/Battery Enclosure |
Description
Outdoor Power Supply/Battery Enclosure, Depth (In.) 6-5/8, Height (In.) 17-1/2, Width (In.) 12, NEMA/IEC Frame NEMA 4/IP 66 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E4PBAM)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- Altronix Electrical Enclosures