Shop All Power Supplies
Altronix
BATTERY- 12VDC/12AH, FOR USE W/, POWER SUPPLY/CHARGERS,
Mfr # BT1212
Zoro # G3185805
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Height 3.5 in
- Width 5.9 in
- Depth 3.8 in
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BT1212
- Zoro # G3185805
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.5 in |
Width | 5.9 in |
Depth | 3.8 in |
Battery Size | Proprietary Battery Size |
Details
Item | Power Supply |
Output Voltage | 12V DC |
Product Type | Battery |
Battery Chemistry | Lead Acid |
Battery Rechargeable | Yes |
Product Name | BT1212 Security Device Battery |
Application/Usage | Security Device |
Battery Capacity | 12000 mAh |
Compatibility | Altronix Access Control Fire Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- Altronix Power Supplies