Shop All Electromagnetic Lock Activation Devices
Altronix
AV2 Baluns, PK8
Mfr # HUBWAYAV2PK
Zoro # G6483897
product price: $179.99
/pk 8, $22.50/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AV2
- Length (In.) 2.25 in
- Number of Outputs 1
- Width (In.) 1 in
- Sub-Category Video System Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # HUBWAYAV2PK
- Zoro # G6483897
- UPC # 782239948956
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 2.25 in |
Width (In.) | 1 in |
Height (In.) | 0.75 in |
Height | 1" |
Depth | 1.6" |
Width | 2.4" |
Details
Item | Video Balun/Combiner |
Type | AV2 |
Number of Outputs | 1 |
Sub-Category | Video System Component |
Output Current (Amps) | 1 amp |
Input Voltage | 24V AC, 28V AC or 12V DC |
Voltage Output | 24V AC, 28V AC or 12V DC |
For Use With | Analog Cameras |
Batteries Required | No |
Material | Plastic |
Description
Video Balun/Combiner, Type AV2, Length (In.) 2-1/4, Width (In.) 1, Height (In.) 3/4, Number of Outputs 1, Input Voltage 24VAC, 28VAC or 12VDC, Voltage Output 24VAC, 28VAC or 12VDC, Output Current (Amps) 1 amp, For Use With Analog Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- STRYBUC Dual Point Door Keeper (12-417)
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- PRIME-LINE 2-1/16 in. Hole Center White Vinyl Window Sash Lock (F 2755)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ALTRONIX Door Control Timer 12-24V Ac/Dc (DL1)
- ALTRONIX Two Stage Timer 12/24V Ac/Dc SPDT @ 2A (TEMPO2)
- ALTRONIX 8A Nac Extender 4 Class A/B (AL842ULADA)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- CODELOCKS MIFARE Classic 1K compatible smart card for use with & KitLock, RFID products. (CDL-PRFID-SC-A)
- Altronix Electromagnetic Locking Systems