Shop All Power Supplies
Altronix
AUXILLIARY MODULE- POWER DISTR, UNIT CONVERTS ONE INPUT TO
Mfr # PD8CB
Zoro # G3185866
product price: $34.85
/ea
Sold in multiples of 25 for $871.25
$871.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 3.3 in
- Depth 5.3 in
- Protection Type Surge Protection
- Receptacle Detail 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PD8CB
- Zoro # G3185866
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3.3 in |
Depth | 5.3 in |
Details
Item | Power Supply Module |
Protection Type | Surge Protection |
Receptacle Detail | 8 |
Product Name | PD8CB 8-Outlets PDU |
Product Type | PDU |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- PROJEX Adptr Outlt 2-6 Ivy15A P (FA-357AE/11PRJ)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- B&K PRECISION Triple Output DC Power Supply (9140)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- ARCH Power Supply, 100V AC, 28V DC, 57A (AQF240E-28S)
- COSEL Power Supply, 100V AC, 15V DC, 3.5A (PAA50F-15)
- Altronix Power Systems