Shop All Electromagnetic Lock Activation Devices
Altronix
Access Power Controller 4 Fused Trigger
Mfr # ACM4
Zoro # G7214523
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Access Power Controller
- Width (In.) 3.63 in
- Batteries Required Batteries Not Required
- Standards cUL Listed, RoHS Compliant, UL Listed
- Sub-Category Access Power Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ACM4
- Zoro # G7214523
- UPC # 782239941797
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 3.63 in |
Length (In.) | 5.13 in |
Height (In.) | 1.25 in |
Overall Length | 5 3/16 in |
Enclosure Width | 3 3/8 in |
Enclosure Height | 1 1/4 in |
Enclosure Depth | 5 3/16 in |
Overall Height | 1 1/4 in |
Overall Width | 3 3/8 in |
Details
Item | Access Power Controller 4Fused Trigger |
Type | Access Power Controller |
Batteries Required | Batteries Not Required |
Standards | cUL Listed, RoHS Compliant, UL Listed |
Sub-Category | Access Power Controller |
Input Voltage | 12/24V AC/DC |
Material | Phenolic/Fiberglass |
Number of Outputs | 12 to 24 Volt AC or DC |
Voltage Output | 12 to 24 Volt AC or DC |
Fuse Type | Fused |
Product Type | Power Controller |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Access Power Controller 4Fused Trigger, Type Access Power Controller, Material Phenolic or Fiberglass, Length 5.13 In, Width 3.63 In, Height 1.25 In, Input Voltage 12 to 24 Volt AC or DC, Voltage OUTPut 12 to 24 Volt AC or DC, Standards UL RECOGNIZED, UL294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Printed Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74600)
- KWIKSET Deadbolt T Strike Satin Nickel (84632-005)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- ALTRONIX Nac Power Ext 8A Sync 4 Class A, 864, 9Th (AL802ULADA)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- DETEX WARNOCK HERSEY LISTED FIRE EXIT HARDWARE WITH LONG BAR, 36" TO 48" DOOR WIDTH, 3-HOUR LISTING - SING (DTX-ECL-600)
- Altronix Electromagnetic Locking Systems