Shop All Power Distribution Blocks
Altronix
8 OUTPUT POWER DISTRIBUTION, MODULE,
Mfr # PD8UL
Zoro # G2785195
Sold in multiples of 3 for $107.67
$107.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.3"
- Width 3.3"
- Product Name PD8UL Power Distribution Module
- Input Voltage 28 V AC, 28 V DC
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # PD8UL
- Zoro # G2785195
- Country of Origin Unknown
- Category Power Distribution Blocks
Dimensions
Depth | 5.3" |
Width | 3.3" |
Height | 1" |
Details
Product Name | PD8UL Power Distribution Module |
Input Voltage | 28 V AC, 28 V DC |
Compatibility | Access Control System, Fire Protective Signaling System |
Output Voltage | 24 V DC, 12 V DC |
Product Type | Power Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Cover, Black (2B00050000000)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- Altronix Power Distribution Blocks & Terminal Blocks