Shop All Computer Power Supplies
Altronix
6A Power Supply 120VAC, 60Hz Input to Single 12VDC/24VDC
Mfr # EFLOW6NB
Zoro # G700533089
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 4.6"
- Depth 7.5"
- Input Voltage 120 V AC
- Product Type Proprietary Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # EFLOW6NB
- Zoro # G700533089
- Country of Origin United States
- Category Computer Power Supplies
Dimensions
Height | 1.8" |
Width | 4.6" |
Depth | 7.5" |
Details
Input Voltage | 120 V AC |
Product Type | Proprietary Power Supply |
Description
This ALTRONIX brand 6A Power Supply is a proprietary power supply with a 120 V AC, 60 Hz input and a single 12 VDC/24 VDC output. It has a height of 1.8", a width of 4.6", and a depth of 7.5".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- Altronix Computer Power Supplies