Shop All Electromagnetic Lock Activation Devices
Altronix
6 Ft. Grounded 3-Leads Line Cord
Mfr # LC2
Zoro # G7560497
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Line Cord
- Height (In.) 1.5 in
- Batteries Required Batteries Not Required
- Material Jacketed Copper Leads
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # LC2
- Zoro # G7560497
- UPC # 782239938315
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 1.5 in |
Width (In.) | 2 in |
Length (In.) | 7.5 in |
Overall Width | 2 in |
Overall Length | 7 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | 6 Ft. Grounded 3-Leads Line Cord |
Type | Line Cord |
Batteries Required | Batteries Not Required |
Material | Jacketed Copper Leads |
Sub-Category | Lead/Cable |
Includes | 18 AWG Gauge |
Product Type | Grounded 3-Leads Line Cord |
Description
6 Ft. Grounded 3-Leads Line Cord, Type Line Cord, Material Jacketed Copper Leads, Length (In.) 7.50, Width (In.) 2.00, Height (In.) 1.50, Batteries Required No, Includes 18 AWG Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54 M71)
- STRYBUC Commercial Door Closer (18-70)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4B)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Power Conversion Module (VR3T)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Hi Current (ALSD1)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- Altronix Electromagnetic Locking Systems