Shop All Electromagnetic Lock Activation Devices
Altronix
5/8 In Nylon Spacer & Screws, PK25
Mfr # SPACER1
Zoro # G3335501
product price: $6.85
/pk 25, $0.27/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Component Accessories
- Width (In.) 0.25 in
- Material Aluminum
- Sub-Category Component Accessory
- Batteries Required Batteries Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SPACER1
- Zoro # G3335501
- UPC # 782239933044
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 0.25 in |
Height (In.) | 0.25 in |
Length (In.) | 0.63 in |
Overall Height | 1/4 in |
Overall Length | 5/8 in |
Overall Width | 1/4 in |
Details
Item | 5/8 Nylon Spacer and Screws |
Type | Component Accessories |
Material | Aluminum |
Sub-Category | Component Accessory |
Batteries Required | Batteries Not Required |
Product Type | 5/8 Nylon Spacer and Screws |
Description
5/8 In Nylon Spacer & Screws, Type Component Accessories, Material Aluminum, Length 0.63 In, Width 0.25 In, Height 0.25 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door (2468pri8433GLLH10B714)
- X1 TOOLS R-10 O-Ring ID: 14 mm, CS: 2.5 mm, OD: 19 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0010x30)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- ALTRONIX Plug-in Transformer, 115V In, 12V Out, 20V (TP1220)
- ALTRONIX Power Dist Module, 5 Outputs PTC (MOM5)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4B)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ALTRONIX Lead Acid Battery- 12VDC/12Ah (BT1212)
- ALTRONIX Enclosure Kit (BC400SR)
- Altronix Electromagnetic Lock Activation Devices