Shop All Electromagnetic Lock Activation Devices
Altronix
4Ch Annual Event Timer - 12/24V Ac/Dc
Mfr # AT4B
Zoro # G6894011
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Annual Timer
- Sub-Category Timer
- Length (In.) 7.0 in
- Width (In.) 5.5 in
- Voltage Output 12 to 24 Volt AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AT4B
- Zoro # G6894011
- UPC # 782239933969
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 7.0 in |
Width (In.) | 5.5 in |
Height (In.) | 1.2 in |
Details
Item | 4Ch Annual Event Timer - 12/24V Ac/Dc |
Type | Annual Timer |
Sub-Category | Timer |
Voltage Output | 12 to 24 Volt AC or DC |
Batteries Required | No |
Input Voltage | 12 to 24 Volt AC or DC |
Number of Outputs | 12 to 24 Volt AC or DC |
Input Frequency (Hz) | 60 |
Includes | Battery leads |
Material | Phenolic or Fiberglass |
Description
4Ch Annual Event Timer - 12/24V Ac/Dc, Type Annual Timer, Material Phenolic or Fiberglass, Length 7.00 In, Width 5.50 In, Height 1.20 In, Input Voltage 12 to 24 Volt AC or DC, Voltage OUTPut 12 to 24 Volt AC or DC, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Automatic Door Bottom, 3/8x36 In, Aluminum (4131CRL36)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- ALTRONIX Enclosure Fits 1- 12Ah Battery (CAB4)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- VON DUPRIN Strike Plate Kit, 2-7/8" L (299 US19)
- Altronix Electromagnetic Lock Activation Devices