Shop All Uninterruptible Power Supplies (UPS) Accessories
Altronix
2 POWER SUPPLY/CHARGER WITH, WITH ACCESS POWER CONTROLLERS
Mfr # MAXIMAL33D
Zoro # G3471904
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19"
- Input Voltage 24 V DC
- Height 27"
- Type Power Pole
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # MAXIMAL33D
- Zoro # G3471904
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 19" |
Height | 27" |
Depth | 6.3" |
Details
Item | Power Module |
Input Voltage | 24 V DC |
Type | Power Pole |
Device Supported | Control Panel |
Certifications & Standards | UL, CUL, CSFM |
Product Name | MAXIMAL33D Power Module |
Maximum Operating Temperature | 120.2°F (49°C) |
Minimum Operating Temperature | 32°F (0°C) |
Compatibility | Access Control Devices:Mag Lock, Electric Strike, Magnetic Door Holder |
Product Type | Access Power Controller |
Additional Information | Fire Alarm disconnect (latching or non-latching) is individually selectable for any or all of the sixteen (16) outputs., Fire Alarm disconnect input options: a) Normally open (NO) or normally closed (NC) dry contact input., b) Polarity reversal input from FACP signaling circuit. Alarm output relay indicates that FACP input is triggered (form "C" contact rated @ 1 amp 28VDC). |
NDAA Compliant | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Joystick Operator, 30mm, 4 Dir, Momentary (30G490)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- KLEIN TOOLS VDV ProTech™ Data & Coaxial Kit (VDV001-833)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Bn1250G Br1000G Br1000G-Fr Br1000G-In (APCRBC123-SLA123)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- Altronix Uninterruptible Power Supplies (UPS) Accessories