Shop All Electromagnetic Lock Activation Devices
Altronix
2 - 8 In Battery Leads, Red & Black
Mfr # BL2
Zoro # G2353797
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Leads
- Sub-Category Lead/Cable
- Batteries Required Batteries Not Required
- Product Type Battery Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BL2
- Zoro # G2353797
- UPC # 782239933136
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | 2 - 8 Battery Leads (Red & Black) |
Type | Battery Leads |
Sub-Category | Lead/Cable |
Batteries Required | Batteries Not Required |
Product Type | Battery Lead |
Description
2 - 8 In Battery Leads (Red & Black), Type Battery Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- BRADY Lock, Steel, 2.0In, Kd, Black, Reinforced Steel Body, Hardened Steel Shackle, 0.8" W (99548)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- ALTRONIX Snap Track For Rb7/Rboc7 (ST2)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Hi Current (ALSD1)
- ALTRONIX Nac Power Ext 8A Sync 4 Class A, 864, 9Th (AL802ULADA)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- RCI Rutherford Controls Inc RCI Maglock (8320 40)
- Altronix Electromagnetic Locking Systems