Shop All Electromagnetic Lock Activation Devices
Altronix
1 - 8 In Battery Jumper, Yellow
Mfr # BL4
Zoro # G3336579
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Leads
- Batteries Required No
- Sub-Category Lead/Cable
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # BL4
- Zoro # G3336579
- UPC # 782239933181
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 8 in |
Details
Item | Battery Jumper (Yellow) |
Type | Battery Leads |
Batteries Required | No |
Sub-Category | Lead/Cable |
Description
8 In Battery Jumper (Yellow), Type Battery Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-N-3/4)
- MIDWEST FASTENER 4" Brass Double End Snap Hooks 2PK (36662)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- ALTRONIX Power Conversion Module (VB1T)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- SDC UNDER DESK MOUNT PUCH SW MOM SPDT 10A (SDC-15-2)
- Altronix Electromagnetic Lock Activation Devices