Shop All Disposable Respirators & Dust Masks
Altor Safety
USA Made NIOSH Surgical Cup N95 PK 20
Mfr # 62210
Zoro # G307963548
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size L
- Color White
- ISO Cleanroom Class Not Rated
- Face Seal Type Comfort
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altor Safety
- MFR # 62210
- Zoro # G307963548
- UPC # 850019086157
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | L |
Details
Color | White |
ISO Cleanroom Class | Not Rated |
Face Seal Type | Comfort |
Latex Content | Latex Free |
Standards | NIOSH APPROVED |
Features | 62220 is Individually Wrapped, 95% Filtration Efficiency against Airborne Particles, Both N95 Respirators are Surgical Grade, Elastic Straps Fit Comfortably around Back of the Head, Fluid Resistant and Disposable, Free of Natural Latex, Lightweight, Non-Woven Polypropylene Material, Low Breathing Resistance and Soft Inner Lining Ensure All-Day Comfort, Nose Clip Molds Mask Securely to Face |
Exhalation Valve | No |
Mask Headstrap Type | Dual, Non-Adjustable |
NIOSH Rating | N95 |
Nosepiece Type | Molded Nose Clip |
Mask Material | Polypropylene |
Individually Packaged | No |
Item | Cup Respirator |
ASTM Splash Rating | Level 2 |
Mask Shape | Molded |
Description
Cup Respirator, Mask Size L, NIOSH Rating N95, ASTM Splash Rating Level 2, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- NMC Propane Gas Pressure Sensitive, Pk25, B1199Y (B1199Y)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- ALTOR SAFETY USA Made NIOSH Surgical Fold N95 PK 50 (62220)
- MOLDEX Particulate Mask, N95, S, PK10 (M4601)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- SCOTCH 3M N95 Paint Sanding Disposable Particulate Respirator White S 2 pk (8110SP2-DC)
- Altor Safety Disposable Respirators & Dust Masks