Shop All EMT Supplies
Altor Safety
Surgical Mask 3PLY Level 2, PK50
Mfr # 62222
Zoro # G502685832
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Comfortable Fit Around the Ears Through Elastic Hoops, High Score on Bacterial and Particulate Filtration Efficiency Tests, Made From Material With Upwards of 99% BFE, Multi-Purpose Application
- Mask Size Universal
- Individually Packaged No
- Face Seal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altor Safety
- MFR # 62222
- Zoro # G502685832
- UPC # 850019086041
- Country of Origin United States
- Category EMT Supplies
Dimensions
Mask Size | Universal |
Details
Item | Surgical Disposable Face Mask |
Color | Blue |
Features | Comfortable Fit Around the Ears Through Elastic Hoops, High Score on Bacterial and Particulate Filtration Efficiency Tests, Made From Material With Upwards of 99% BFE, Multi-Purpose Application |
Individually Packaged | No |
Face Seal Type | Standard |
ISO Cleanroom Class | Not Rated |
Strap Material | Spandex |
Number of Layers | 3-Ply |
Exhalation Valve | No |
Latex Content | Latex Free |
Standards | FDA Approved |
Nosepiece Type | Molded Nose Bridge |
ASTM Splash Rating | Level 2 |
Mask Headstrap Type | Single, Non-Adjustable |
Mask Material | Polypropylene |
Description
Surgical Disposable Face Mask, Mask Size Universal, ASTM Splash Rating Level 2, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Non-Adjustable, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 50
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- PEDIALYTE Pedialyte Advanced Care Blue Raspberry 33.8 Fl oz. (1L) Bottle, PK8 (63059)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- ROEBIC Liquid Cesspool Treatment 32 oz (K-47-Q-4)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- ALTOR SAFETY Surgical Mask 4PLY Level 3, PK50 (62232)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- EMI EMS Shear, 7-1/4 In. L, Black (1095 BLACK)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- Altor Safety EMT Supplies