Shop All Disposable Gloves
Altor Safety
Single use Nitrile Gloves, 6 mil Palm, Nitrile, Powder-Free, 50 PK, Light Blue
Mfr # 30315
Zoro # G911297640
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 11 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altor Safety
- MFR # 30315
- Zoro # G911297640
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Length | 11 in |
Size- Alpha | XS |
Size - Numeric | 11 |
Details
Item | Single use Nitrile Gloves |
Color | Light Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food-Grade, General Purpose |
Standards | ANSI/ISEA 105-2005 Performance |
Finger Thickness | 6 mil |
Features | Extended Cuff |
ISO Class | Not Rated |
Tested for Fentanyl Protection | Yes |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
Silicone-Free | No |
Glove Treatments | Powder-Free |
Acceptable Quality Level (AQL) | 1.5 |
Sterility Assurance Level (SAL) | Non-Sterile |
Tested for Chemotherapy Drugs | No |
Moisturizing Liner Type | NO |
Texture | Smooth |
Description
Single use Nitrile Gloves, Acceptable Quality Level (AQL) 1.5, Color Light Blue, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI/ISEA 105-2005 Performance, Texture Smooth, Texture Location Not Applicable, EN ISO 374 Chemicals Tested Not Applicable, EN ISO 374 Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- BOUTON OPTICAL Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant (250-27-0120)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (30130B)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (30030)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (30140B)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Royal Blue (GWRBN49100)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- Altor Safety Gloves & Hand Protection