Shop All Disposable Gloves
Altor Safety
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # 30005G
Zoro # G311297622
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altor Safety
- MFR # 30005G
- Zoro # G311297622
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Size- Alpha | XL |
Size - Numeric | 9 1/2 |
Details
Item | Single use Nitrile Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food-Grade, General Purpose |
Standards | Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM |
Finger Thickness | 4 mil |
ISO Class | Not Rated |
Texture | Grain |
Glove Treatments | Powder-Free |
Tested for Fentanyl Protection | Yes |
Sterility Assurance Level (SAL) | Non-Sterile |
Moisturizing Liner Type | NO |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
Tested for Chemotherapy Drugs | No |
Acceptable Quality Level (AQL) | 1.5 |
Silicone-Free | No |
Texture Location | Fingertips |
Description
Single use Nitrile Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Orange (48UM69)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X002500)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (30140B)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (30130B)
- ALTOR SAFETY Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (34006)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (30030)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (30040)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (30150B)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 2000 PK, Gray (50707)
- Altor Safety Gloves & Hand Protection