Shop All Disposable Respirators & Dust Masks
Altor Safety
Adult Respirator, Molded Nose Clip, PK20
Mfr # 62280
Zoro # G707630538
product price: $18.99
/pk 20, $0.95/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exhalation Valve No
- Latex Content Latex Free
- Color White
- Standards FDA Approved
- Individually Packaged No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altor Safety
- MFR # 62280
- Zoro # G707630538
- UPC # 850019086195
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | S/M |
Details
Exhalation Valve | No |
Latex Content | Latex Free |
Color | White |
Standards | FDA Approved |
Individually Packaged | No |
Item | Adult Respirator |
Mask Shape | Flat-Fold |
NIOSH Rating | Not Rated |
Nosepiece Type | Molded Nose Clip |
Mask Material | Polypropylene |
Features | Double Welded Ear Loops Provide Seal Against the Wearer's Face |
Face Seal Type | Comfort |
ASTM Splash Rating | Level 1 |
ISO Cleanroom Class | Not Rated |
Mask Headstrap Type | Dual, Non-Adjustable |
Description
Adult Respirator, Mask Size S/M, NIOSH Rating Not Rated, ASTM Splash Rating Level 1, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34 (480Y34)
- STAIRMASTER Stair Nosing, Black, 60" W, 3" D (333FT5)
- ALTOR SAFETY USA Made NIOSH Surgical Fold N95 PK 50 (62220)
- ALTOR SAFETY USA Made NIOSH Surgical Cup N95 PK 20 (62210)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- HONEYWELL NORTH P100 Disposable Respirator w/ Valve, M/L, White (14110440)
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- Altor Safety Disposable Respirators & Dust Masks