Alton 19-1500 5-6 gal Reusable Filter with Clamp Ring
Mfr # 19-1500
Zoro # G304117579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alton
- MFR # 19-1500
- Zoro # G304117579
- UPC # 871613006129
- Country of Origin China
- Category Vacuum Filters
Description
Reusable Filter with Clamp Ring for 5-6 Gallon Wet/Dry Vacuums. The Stanley 19-1500 reusable blue cloth filter fits Stanley wet/dry vacuums to efficiently filter debris being sucked up into the vacuum. Use with a Stanley foam filter for double filtration and best performance. From a portable wall-mounted 1-gallon, 1.5 peak HP wet/dry vacuum great for a variety of clean-up tasks in any room at home and the garage to the rugged 14-gallon, 6.5 Peak HP stainless steel vacuum for heavy-duty use, Stanley vacuums make short work of even the toughest jobs, saving you time and effort. High-Efficiency Material. For Dry Pick-up.
Features- Reusable Filter with Clamp Ring
- Made from high quality material
- Capacity: 5-6 gal
- Fits Stanley Wet/Dry Vacuums: SL18143, SL8116P, SL18191P, SL18017P, SL18016
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- OXICLEAN No Scent Stain Remover Powder 1.77 lb (95086)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- HOOVER COMMERCIAL Vacuum Filter, 1" H, 7" L (AH40006)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- MAKITA Cartridge Pre-Filter, Wet/Dry, Nano Filter (P-79843)
- Alton Vacuum Filters