Shop All Candy
Altoids
Smalls Sugar Free Mints, Peppermint, 037 oz, PK9, 9PK
Mfr # 875278
Zoro # G307361122
product price: $29.99
/pk 9, $3.33/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sugar Free
- Capacity 0.37 oz
- Packing Type Tin
- Flavor Peppermint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Sugar Free |
Capacity | 0.37 oz |
Packing Type | Tin |
Flavor | Peppermint |
Item | Mints |
Description
These curiously strong mints pack a punch of mint flavor Open the tin of these Altoids mints and chew into the strong flavor for fresher breath With resealable tins, you'll have enough mints to last a long time Keep a pack in your car, your desk, your purse, or anywhere you may need a quick breath freshener
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- DELFIELD Blade, Fan, 6-1/2Dia, 30 (2162683)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Organic Old Fashioned Rolled Oats 25lb (1992B25)
- CRETORS Kettle Wire Set (2618)
- ALTOIDS Altoids Wintergreen Altoids 1.76 oz. Box, PK144 (255752)
- ALTOIDS Altoids Cinnamon Altoids 1.76 oz. Packet, PK144 (255753)
- ALTOIDS Altoids Arctic Wintergreen 1.2 oz. Tin, PK96 (392633)
- ALTOIDS Altoids Single Peppermints 1.76 oz. Box, PK144 (255751)
- ALTOIDS Smalls Sugar Free Mints, Wintergreen, 037 oz, PK9, 9PK (875279)
- TRIDENT Sugar Free Watermelon Twist Chewing Gum , 12PK (120489)
- M & MS Peanut Butter Milk Chocolate Candy Jar, 55 oz Jar (384988)
- Altoids Snacks & Sweets