Shop All Furniture Parts
Alto-Shaam
Screw, 8-32 x 1/2 In. Trh
Mfr # SC-2425
Zoro # G4594716
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10-18W, 100-HSL/BCS-2S, 100-HSL/TMS, 100-PC, 1000-S, 1000-SK-I, 1000-SK/II, 1000-TH-I, 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-TH-II, 1000-TH/III, 12-20MW, 12-20W, 1200-S, 1200-TH/III, 1400-DC/20, 1400-DC/24, 1600-DC/20, 1600-DC/24, 1767-SK, 20-20MW, 20-20W, 300-TMC, 500-E, 500-PH/GD, 500-PV, 500-PV/PT, 500-PVL, 500-PVL/PT, 500-S, 500-TH-II, 500-TH-II/D-ELECTRIC, 500-TH/III, 600-LVD, 600-LVD/PT, 750-CTUS, 750-GDR, 750-GDU, 750-GDU/MET, 750-GDU/MET/PT
- For Use With Catering Warmer, Combi Mate Holding Cabinets, Cook & Hold Oven, Cooking & Holding Oven, Cooking and Holding Oven, Cooking and Holding Oven Electronic Control, Electric Cooking and Holding Oven Manual Control, Electric Food Holding Cabinet, Electric Hot Carving Shelf, Electric Popcorn Warmer, Food Holding Cabinet, Heated Base, Heated Display Case, Heated Display Case Full or Self Service, Heated Display Cases, Holding Cabinet, Hot Display Case, Hot Food Carving Table, Hot Food Display, Hot Food Display Cabinets, Hot Food Table, Hot Food Visual Merchandiser, Hot Rotating Merchandiser, Hot/Cold Food Delivery Systems, Island Takeout Merchandiser, Low Temperature Cooking And Holding, Low Temperature Oven, Merchandising Display Case, Pass-Thru Hot Food Display Cabinets
- Product Type Screw
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alto-Shaam
- MFR # SC-2425
- Zoro # G4594716
- Country of Origin United States
- Category Furniture Parts
Dimensions
Overall Height | 1/2 in |
Details
Item | Screw |
For Use With Mfr. Model Number | 10-18W, 100-HSL/BCS-2S, 100-HSL/TMS, 100-PC, 1000-S, 1000-SK-I, 1000-SK/II, 1000-TH-I, 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-TH-II, 1000-TH/III, 12-20MW, 12-20W, 1200-S, 1200-TH/III, 1400-DC/20, 1400-DC/24, 1600-DC/20, 1600-DC/24, 1767-SK, 20-20MW, 20-20W, 300-TMC, 500-E, 500-PH/GD, 500-PV, 500-PV/PT, 500-PVL, 500-PVL/PT, 500-S, 500-TH-II, 500-TH-II/D-ELECTRIC, 500-TH/III, 600-LVD, 600-LVD/PT, 750-CTUS, 750-GDR, 750-GDU, 750-GDU/MET, 750-GDU/MET/PT |
For Use With | Catering Warmer, Combi Mate Holding Cabinets, Cook & Hold Oven, Cooking & Holding Oven, Cooking and Holding Oven, Cooking and Holding Oven Electronic Control, Electric Cooking and Holding Oven Manual Control, Electric Food Holding Cabinet, Electric Hot Carving Shelf, Electric Popcorn Warmer, Food Holding Cabinet, Heated Base, Heated Display Case, Heated Display Case Full or Self Service, Heated Display Cases, Holding Cabinet, Hot Display Case, Hot Food Carving Table, Hot Food Display, Hot Food Display Cabinets, Hot Food Table, Hot Food Visual Merchandiser, Hot Rotating Merchandiser, Hot/Cold Food Delivery Systems, Island Takeout Merchandiser, Low Temperature Cooking And Holding, Low Temperature Oven, Merchandising Display Case, Pass-Thru Hot Food Display Cabinets |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24-GG)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- ALTO-SHAAM Gasket, U-Channel, 200 ft. Coil (GS-2721)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- ALTO-SHAAM Indicator Light, 250V, Red (LI-3025)
- ALTO-SHAAM Washers, Silicon, Seal, 45mm (WS-22751)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- Alto-Shaam Furniture Parts