Shop All Food Service Appliance Parts
Alto-Shaam
Cordset, 6 ft.
Mfr # CD-3029
Zoro # G7298243
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 500-PH/GD, Mfr. No. 500-E
- For Use With Mfr. Model Number 500-E, 500-PH/GD
- Fits Brand Alto Shaam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alto-Shaam
- MFR # CD-3029
- Zoro # G7298243
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Cordset, 6 ft. |
For Use With | 500-PH/GD, Mfr. No. 500-E |
For Use With Mfr. Model Number | 500-E, 500-PH/GD |
Fits Brand | Alto Shaam |
Description
Cordset, 6 ft., Fits Brand Alto Shaam, For Use With Mfr. Model Number 500-E, 500-PH/GD, For Use With 500-PH/GD, Mfr. No. 500-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Stem Assembly 1/2 Right Hand Swive (3000-0011)
- NORLAKE Dixell Control Sensor 18Nb-Ntc (145288)
- CHEF CRAFT Ice Cream Scoops (20746)
- MANITOWOC ICE Motor Start 10 Amp Ptcr (8505003)
- ALTO-SHAAM Thermostat Assembly (CC-34488)
- ALTO-SHAAM Thermostat Assembly (CC-34488R)
- ALTO-SHAAM Cleaner (CE-28892)
- ALTO-SHAAM 5002607 Blower Motor (HP5002607)
- ALTO-SHAAM Element - Smoke, 208/240V, 250W (EL-35022)
- ALTO-SHAAM EL-29828 Element Drain Heater (HPEL29828)
- TRAULSEN Gasket, 22 13/16 in. x 29 5/8 in. (SVC-60060-00)
- Alto-Shaam Food Service Appliance Parts