Shop All Kitchen Cleaners
Alto-Shaam
CE-46829 32 oz. Greaselift Oven Cleaner, 6PK
Mfr # 131CE46829
Zoro # G110826160
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alto-Shaam
- MFR # 131CE46829
- Zoro # G110826160
- Country of Origin Unknown
- Category Kitchen Cleaners
Description
Keep your oven sparkling with this Alto-Shaam CE-46829 32 oz. Greaselift oven cleaner! As a heavy-duty degreaser the formula cuts through grease lifting and removing it from the targeted surface. It's perfect for use on your oven but also cleans grills vents and stove hoods with ease. Thanks to its low odor this cleaner is comfortable to use. You don't even need to use goggles or gloves! This formula is safe on a variety of surfaces including soft metals like aluminum. It comes in an easy-to-use spray bottle for quick ergonomic application. Plus two included sprayers / foamers make spraying easy and efficient right out of the box. To use spray Greaselift onto the target surface. The surface should be warm approximately 120 degrees Fahrenheit. Cover the area with carbonized grease completely and allow the cleaner to sit for 1 to 5 minutes. Before it dries wipe off the surface and rinse. That's all it takes! Overall Dimensions: Package Size: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- ECOS PRO Graffiti Adhesive Remover, PK6 (PL9347/6)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- ALTO-SHAAM CE-28892 14 Gram Cleaning Tabs for Combitherm Ovens, 90PK (131CE28892)
- ALTO-SHAAM CE-46991 75 Gram Cleaning Tabs for Combitherm Ovens, 50PK (131CE46991)
- STOELTING Grease - Food Grade (508135)
- WEIMAN No Scent Oven And Grill Cleaner 24 oz Liquid (598)
- EASY-OFF Prof Oven/Grill Cleaner, 64oz. Clear, PK 6 (RAC80689CT)
- ALLPOINTS Heat Proof Grease (851119)
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- Alto-Shaam Kitchen Cleaners