Shop All Respirator Accessories
Altek Spectacle Kits
Spectacle Kit, Insert/Frm/Head Strap/Case
Mfr # Alt-2001Ac
Zoro # G4586854
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Survivair Classic/Mark II
- Includes Frame, Head Strap and Case, Insert
- Material Polycarbonate
- Compatible with Series Classic, Mark II, Survivair
- Compatible with Brand Honeywell North
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altek Spectacle Kits
- MFR # Alt-2001Ac
- Zoro # G4586854
- Country of Origin Canada
- Category Respirator Accessories
Details
Item | Spectacle Kit |
For Use With | Survivair Classic/Mark II |
Includes | Frame, Head Strap and Case, Insert |
Material | Polycarbonate |
Compatible with Series | Classic, Mark II, Survivair |
Compatible with Brand | Honeywell North |
Frame Material | Polycarbonate |
Includes Lens | No |
Compatible with Manufacturer Part Number | Alt-200AC |
Description
Spectacle Kit, Includes Lens No, For Use With Survivair Classic/Mark II, Compatible with Brand Honeywell North, Compatible with Series Classic, Mark II, Survivair, Frame Material Polycarbonate, Includes Frame, Head Strap and Case, Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- ALTEK SPECTACLE KITS Spectacle Insert, Polycarbonate (Alt-00C)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- ALLEGRO INDUSTRIES A Respirator Cleaning Pads, 100PK (1001)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- HONEYWELL NORTH Smoke Generators, Irritant Smoke, PK10 (770046)
- Altek Spectacle Kits Masks & Respiratory Protection