Shop All Respirator Accessories
Altek Spectacle Kits
Spectacle Insert, Polycarbonate
Mfr # Alt-00Ac
Zoro # G4532805
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Includes Insert Only
- For Use With Survivair Classic/Mark II
- Includes Lens No
- Compatible with Series Classic, Mark II, Survivair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altek Spectacle Kits
- MFR # Alt-00Ac
- Zoro # G4532805
- Country of Origin Canada
- Category Respirator Accessories
Details
Material | Polycarbonate |
Item | Spectacle Insert |
Includes | Insert Only |
For Use With | Survivair Classic/Mark II |
Includes Lens | No |
Compatible with Series | Classic, Mark II, Survivair |
Compatible with Manufacturer Part Number | Alt-00Ac |
Compatible with Brand | Honeywell North |
Frame Material | Polycarbonate |
Description
Spectacle Insert, Includes Lens No, For Use With Survivair Classic/Mark II, Compatible with Brand Honeywell North, Compatible with Series Classic, Mark II, Survivair, Frame Material Polycarbonate, Includes Insert Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- ALTEK SPECTACLE KITS Spectacle Insert, Polycarbonate (Alt-00C)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- UTILITY BAG Half Mask Respirator Tote (UBHMR8X7X3 BK)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0202)
- Altek Spectacle Kits Respirator Accessories