Shop All Respirator Accessories
Altek Spectacle Kits
Spectacle Frame, Nylon
Mfr # Alt-001SF
Zoro # G4522883
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Altek Mask Insert
- Material Nylon
- Includes Frame Only
- Compatible with Series Universal Fit
- Compatible with Brand Altek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altek Spectacle Kits
- MFR # Alt-001SF
- Zoro # G4522883
- Country of Origin Canada
- Category Respirator Accessories
Details
Item | Spectacle Frame |
For Use With | Any Altek Mask Insert |
Material | Nylon |
Includes | Frame Only |
Compatible with Series | Universal Fit |
Compatible with Brand | Altek |
Frame Material | Nylon |
Includes Lens | No |
Compatible with Manufacturer Part Number | Alt-001SF |
Description
Spectacle Frame, Includes Lens No, For Use With Any Altek Mask Insert, Compatible with Brand Altek, Compatible with Series Universal Fit, Frame Material Nylon, Includes Frame Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Cobbler, F12, Black (18181)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- KINCO Cold Protection Gloves, XL, Yellow, PR (90HK-XL)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- ALTEK SPECTACLE KITS Spectacle Kit, Insert/Frm/Head Strap/Case (Alt-2001U)
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- ALTEK SPECTACLE KITS Spectacle Insert, Polycarbonate (Alt-00C)
- SUNDSTROM SAFETY Universal Filter Cartridge (SR 292)
- SUNDSTROM SAFETY Head Harness, Single (R01-2001)
- RADIANS Lens Cleaning (RWAF-100)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- Altek Spectacle Kits Masks & Respiratory Protection