Shop All Respirator Accessories
Altek Spectacle Kits
Spectacle Case, Leather
Mfr # Alt-00SC
Zoro # G4525446
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Altek Spectacle Kit
- Material Leather
- Includes Leather Case
- Compatible with Series Universal Fit
- Compatible with Brand Altek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altek Spectacle Kits
- MFR # Alt-00SC
- Zoro # G4525446
- Country of Origin Hong Kong
- Category Respirator Accessories
Details
Item | Spectacle Case |
For Use With | Any Altek Spectacle Kit |
Material | Leather |
Includes | Leather Case |
Compatible with Series | Universal Fit |
Compatible with Brand | Altek |
Compatible with Manufacturer Part Number | Alt-00SC |
Includes Lens | No |
Description
Spectacle Case, Includes Lens No, For Use With Any Altek Spectacle Kit, Compatible with Brand Altek, Compatible with Series Universal Fit, Includes Leather Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tagline (7211856)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Personnel Winch, 65ft 3-Way (022-11034)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- ALTEK SPECTACLE KITS Spectacle Insert, Polycarbonate (Alt-00C)
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- ALTEK SPECTACLE KITS Spectacle Kit, Insert/Frm/Head Strap/Case (Alt-2001U)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- ALLEGRO INDUSTRIES Replacement Breathing Tube (9920-01A)
- 3M Speaking Diaphragm, PK5 (HF-800-05)
- Altek Spectacle Kits Masks & Respiratory Protection