Shop All Knee Pads
Alta
Knee Pads w/Shin Guards, NonSkid Style, PR
Mfr # 52953.16
Zoro # G8490505
product price: $54.99
/pr
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 3
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad and Shin Guard |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 3 |
Closure Type | Clip |
Color | Camouflage |
Strap Material | Elastic |
Pad Material | Foam |
Product Type | Knee Pad and Shin Guard |
Closure | Clip |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Cap Resistance Properties | Non-Slip |
Features | On/Off Locks, Extra Protection, Improved Mobility, Reinforced LPDE Shin Guard, Secures Excess Strap From Flapping, Secure Fit |
Description
Knee Pad and Shin Guard, Color Camouflage, Size Universal, Features On/Off Locks, Extra Protection, Improved Mobility, Reinforced LPDE Shin Guard, Secures Excess Strap From Flapping, Secure Fit, Number of Straps 3, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad and Shin Guard, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-33-007)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- Alta Ergonomics