Shop All Knee Pads
Alta
Knee Pads w/Shin Guards, NonSkid Style, PR
Mfr # 52953.00
Zoro # G8489787
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 3
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad and Shin Guard |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 3 |
Closure Type | Clip |
Color | Black |
Strap Material | Elastic |
Pad Material | Foam |
Cap Resistance Properties | Non-Slip |
Cap Flexibility | Flexible Cap |
Closure | Clip |
Product Type | Knee Pad and Shin Guard |
Features | On/Off Locks, Reinforced LPDE Shin Guard, Secures Excess Strap From Flapping, Secure Fit |
Latex Content | Contains Latex |
Description
Knee Pad and Shin Guard, Color Black, Size Universal, Features On/Off Locks, Reinforced LPDE Shin Guard, Secures Excess Strap From Flapping, Secure Fit, Number of Straps 3, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad and Shin Guard, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , Eye Wash Emergency Shower (IN-50-638I)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- ALTA Knee Pads, Capless, Olive Green, PR (50703.09)
- ALTA Knee Pads, Hard Cap, Gray, PR (50400.50)
- ALTA Knee Pads, Nomar Cap, Gray, PR (50423.50)
- Alta Ergonomics